Zoro Homepage

Push Trolley, 1000 lb. Load Capacity

  • Mfr # 55HE63

  • Zoro # G3721917


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Wheel Material
Steel
Head Room To Shaft
5 11/32 in
Trolley Wheel Dia.
2 3/16 in
Fits Beam Height
3 in to 15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55HE63
Zoro #
G3721917
UPC #
-
Country of Origin
China

Dimensions

Trolley Wheel Dia.
2 3/16 in
Fits Beam Height
3 in to 15 in
Min. Radius Curve
23 5/8 in
For Max. Beam Flange Width
5 5/8 in
Minimum Radius Curve
23 5/8 in
For Min. Beam Flange Width
2 3/8 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
2 1/5 in
For Minimum Beam Height
3 in
For Maximum Beam Height
15 in

Details

Load Capacity
1,000 lb
Item
Trolley
Wheel Material
Steel
Head Room To Shaft
5 11/32 in
Trolley Item
Push Trolley
Standards
ASME B30.17
Head Room To Bail
1 5/8 in
Includes
Hanger Plate, Hanger Shaft, Washers
Fits Beam Flange W
2-3/8 in to 5-5/8 in
Maximum Load Capacity
1,000 lb
Headroom to Connecting Shaft
5 11/32 in
Trolley Wheel Material
Steel
Trolley Frame Material
Cast Iron
Headroom to Mounting Point
1 5/8 in
Trolley Type
Push
For Beam Shape
Flat

Description

Trolley, Trolley Type Push, Maximum Load Capacity 1,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 2 3/8 in, For Maximum Beam Flange Width 5 5/8 in, Headroom to Connecting Shaft 5 11/32 in, Headroom to Mounting Point 1 5/8 in, For Minimum Beam Height 3 in, For Maximum Beam Height 15 in, Includes Hanger Plate, Hanger Shaft, Washers, Minimum Radius Curve 23 5/8 in, Trolley Wheel Diameter 2 1/5 in, Trolley Wheel Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.