Zoro Homepage

Push Trolley, 4000 lb. Load Capacity

  • Mfr # 55HE60

  • Zoro # G3721856


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,000 lb
Standards
ASME B30.17
Min. Radius Curve
35 3/8 in
Trolley Item
Push Trolley
Head Room To Shaft
10 1/8 in to 11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55HE60
Zoro #
G3721856
UPC #
-
Country of Origin
China

Dimensions

Min. Radius Curve
35 3/8 in
Fits Beam Height
6 in to 24-1/2 in
Trolley Wheel Dia.
3 1/8 in
For Maximum Beam Height
24 1/2 in
For Minimum Beam Height
6 in
For Max. Beam Flange Width
8 in
Minimum Radius Curve
35 3/8 in
For Min. Beam Flange Width
3 5/8 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
3 1/10 in

Details

Load Capacity
4,000 lb
Item
Trolley
Standards
ASME B30.17
Trolley Item
Push Trolley
Head Room To Shaft
10 1/8 in to 11 7/8 in
Head Room To Bail
5 11/16 in to 7 7/16 in
Fits Beam Flange W
3-5/8 to 8 in
Wheel Material
Solid Machined Cast Iron
Trolley Wheel Material
Cast Iron
Headroom to Connecting Shaft
10 1/8 in
Headroom to Mounting Point
5 11/16 in
For Beam Shape
Flat
Trolley Type
Push
Maximum Load Capacity
4,000 lb
Trolley Frame Material
Cast Iron

Description

Trolley, Trolley Type Push, Maximum Load Capacity 4,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 3 5/8 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 10 1/8 in, Headroom to Mounting Point 5 11/16 in, For Minimum Beam Height 6 in, For Maximum Beam Height 24 1/2 in, Includes Not Applicable, Minimum Radius Curve 35 3/8 in, Trolley Wheel Diameter 3 1/10 in, Trolley Wheel Material Cast Iron, Compatible Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.