Zoro Homepage

Push Trolley, 6000 lb. Load Capacity

  • Mfr # 55HE61

  • Zoro # G3721865


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Min. Radius Curve
47 1/4 in
Fits Beam Flange W
4 in to 8 in
Head Room To Shaft
11 9/32 in to 12 7/8 in
Wheel Material
Solid Machined Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55HE61
Zoro #
G3721865
UPC #
-
Country of Origin
China

Dimensions

Min. Radius Curve
47 1/4 in
Trolley Wheel Dia.
3 15/16 in
Fits Beam Height
8 in to 24-1/2 in
For Max. Beam Flange Width
8 in
For Maximum Beam Height
24 1/2 in
Trolley Wheel Diameter
3 9/10 in
For Min. Beam Flange Width
4 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
47 1/4 in
For Minimum Beam Height
8 in

Details

Load Capacity
6,000 lb
Item
Trolley
Fits Beam Flange W
4 in to 8 in
Head Room To Shaft
11 9/32 in to 12 7/8 in
Wheel Material
Solid Machined Cast Iron
Standards
ASME B30.17
Head Room To Bail
6 1/16 in to 7 5/8 in
Trolley Item
Push Trolley
Headroom to Connecting Shaft
11 9/32 in
Maximum Load Capacity
6,000 lb
Trolley Wheel Material
Cast Iron
Trolley Type
Push
Headroom to Mounting Point
6 1/16 in
Trolley Frame Material
Cast Iron
For Beam Shape
Flat

Description

Trolley, Trolley Type Push, Maximum Load Capacity 6,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 4 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 11 9/32 in, Headroom to Mounting Point 6 1/16 in, For Minimum Beam Height 8 in, For Maximum Beam Height 24 1/2 in, Includes Not Applicable, Minimum Radius Curve 47 1/4 in, Trolley Wheel Diameter 3 9/10 in, Trolley Wheel Material Cast Iron, Compatible Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.