Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Trolley, 8000 lb. Load Capacity

  • Mfr # 55HE62

  • Zoro # G3721305


product price: $597.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Fits Beam Height
8 in to 24-1/2 in
Standards
ASME B30.17
Head Room To Bail
9 7/8 in to 10 5/8 in
Wheel Material
Solid Machined Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55HE62
Zoro #
G3721305
UPC #
-
Country of Origin
China

Dimensions

Fits Beam Height
8 in to 24-1/2 in
Trolley Wheel Dia.
4 3/4 in
Min. Radius Curve
39 3/8 in
For Maximum Beam Height
24 1/2 in
Trolley Wheel Diameter
4 4/5 in
For Max. Beam Flange Width
8 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
39 3/8 in
For Min. Beam Flange Width
4 in
For Minimum Beam Height
8 in

Details

Load Capacity
8,000 lb
Item
Trolley
Standards
ASME B30.17
Head Room To Bail
9 7/8 in to 10 5/8 in
Wheel Material
Solid Machined Cast Iron
Head Room To Shaft
15 9/32 in to 16 1/16 in
Fits Beam Flange W
4 in to 8 in
Trolley Item
Push Trolley
Headroom to Connecting Shaft
15 9/32 in
Trolley Type
Push
Trolley Frame Material
Cast Iron
Headroom to Mounting Point
9 7/8 in
For Beam Shape
Flat
Maximum Load Capacity
8,000 lb
Trolley Wheel Material
Cast Iron

Description

Trolley, Trolley Type Push, Maximum Load Capacity 8,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 4 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 15 9/32 in, Headroom to Mounting Point 9 7/8 in, For Minimum Beam Height 8 in, For Maximum Beam Height 24 1/2 in, Includes Not Applicable, Minimum Radius Curve 39 3/8 in, Trolley Wheel Diameter 4 4/5 in, Trolley Wheel Material Cast Iron, Compatible Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.