Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Enclosure, 22mm, 2.91 in. H

  • Mfr # 32W278

  • Zoro # G7573027


product price: $12.79
/ea

Key Features

Number of Columns
1
Hole Size
22.5 mm
Material
Die Cast Aluminum
Conduit Size
1/2 in
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32W278
Zoro #
G7573027
UPC #
190735260296
Country of Origin
India

Dimensions

Hole Size
22.5 mm
Conduit Size
1/2 in
Dimensions
2.91 in H x 2.68 in W x 2.10 in D
Height
2.91 in
Width
2.68 in
Depth
2.1 in
Overall Depth
2 1/8 in
Compatible Conduit Size - Maximum
1/2 in
Panel Cutout Diameter
22 mm
Overall Height
2 15/16 in
Overall Width
2 11/16 in

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Die Cast Aluminum
Number of Holes
1
NEMA Rating
4, 4X
Color
Gray
Type
Metallic
Standards
CE, CSA, IEC, UL Listed
For Use With
30G075-30G084,30G096-30G098,30G103-30G116,30G118,120,122,30G127-30G130,30G135-30G137,30G282,30G284,30G285, 30G287
NEMA Enclosure Rating
4, 4X

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 4, 4X, Conduit Size 1/2 in, Dimensions 2.91 in H x 2.68 in W x 2.10 in D, Hole Size 22.5 mm, Material Die Cast Aluminum, Height 2.91 in, Width 2.68 in, Depth 2.1 in, Color Gray, Type Metallic, For Use With 30G075-30G084,30G096-30G098,30G103-30G116,30G118,120,122,30G127-30G130,30G135-30G137,30G282,30G284,30G285, 30G287, Standards CE, CSA, IEC, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.