Zoro Homepage

Quick Disconnect, Polypropylene

  • Mfr # 1DLU7

  • Zoro # G1960716


product price: $48.49
/ea

Key Features

Hose Inside Dia.
1 in
Wetted Materials
Polypropylene
Threaded Connection Type
Hose Barb
Compatible Chemicals
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLU7
Zoro #
G1960716
UPC #
190735135532
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Threaded Connection Size
1 1/4 in

Details

Item
Quick Disconnect
Wetted Materials
Polypropylene
Threaded Connection Type
Hose Barb
Compatible Chemicals
Body Material
Polypropylene
Diesel Exhaust Fluid Compatible
No
Not Recommended Chemicals
Max. Fluid Temp.
175 Degrees F
For Media Type
Acetic Acid, Ammonia, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water
Grease
NT
Gear Lube
NT

Description

Quick Disconnect, Body Material Polypropylene, Threaded Connection Size 1 1/4 in, Threaded Connection Type Hose Barb, Hose Inside Dia. 1 in, Max. Fluid Temp. 175 Degrees F, Diesel Exhaust Fluid Compatible No, Wetted Materials Polypropylene, Includes -

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.