Zoro Homepage

Radial Ball Bearing, Double Seal, 8mm Bore

  • Mfr # 21XU39

  • Zoro # G8550841


product price: $5.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Alloy Steel
Seal/Shield Type
Double Sealed
Bore Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XU39
Zoro #
G8550841
UPC #
190735168073
Country of Origin
China

Dimensions

Bore Dia.
8 mm
Outside Dia.
22 mm
Width
7 mm
Outside Dia. Tolerance
+0/-13 micron
Outer Ring Width
7 mm
Bore Diameter
8 mm
Outside Diameter
22 mm
Outside Diameter Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Alloy Steel
Seal/Shield Type
Double Sealed
Bearing Material
Chrome Steel
Max. RPM
34,000 RPM
Bore Tolerance
+0/-10 micron
Lubrication
Grease
Industry Number
608-2RS-C3
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Shield Material
Stainless Steel
Lubricant Material
Grease
Application
Radial and Thrust Load Application
Number of Rows
One
System of Measurement
Metric
ABEC Rating
1
Bearing Industry Number
608
Ring Material
Alloy Steel
Seal Type
Non-Contact
Retaining Ring Groove
No
Dynamic Radial Load Capacity
Not Available
Includes Retaining Ring
No
Closure
Double Sealed
Maximum Speed
34,000 RPM
Type
Double Sealed

Description

Radial Ball Bearing, Bearing Industry Number 608, Bore Diameter 8 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.