Zoro Homepage

Radial Bearing, DBL Seal, 0.2500 In. Bore

  • Mfr # 1ZGD2

  • Zoro # G1714754


product price: $3.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGD2
Zoro #
G1714754
UPC #
190735150986
Country of Origin
China

Dimensions

Bore Dia.
0.25 in
Outside Dia.
0.625 in
Width
0.196 in
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outer Ring Width
0.196 in
Bore Diameter
1/4 in
Outside Diameter Tolerance
+0/-13 micron
Outside Diameter
5/8 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bearing Material
Chrome Steel
Max. RPM
30,000 RPM
Dynamic Load Capacity
333 lb
Lubrication
Grease
Bore Tolerance
+0/-10 micron
ABEC Tolerance
1
Industry Number
R4-2RS
Static Load Capacity
140 lb
Seal Material
Nitrile Rubber
Shield Material
Stainless Steel
Ball Material
Alloy Steel
Closure
Double Sealed
Seal Type
Non-Contact
Number of Rows
One
Includes Retaining Ring
No
ABEC Rating
1
Dynamic Radial Load Capacity
333 lbf
Maximum Speed
30,000 RPM
Retaining Ring Groove
No
Static Radial Load Capacity
140 lbf
Maximum Axial Load
333 lbf
Lubricant Material
Grease
Application
Radial and Thrust Load Application
System of Measurement
Inch
Ring Material
Alloy Steel
Bearing Industry Number
R4
Type
Double Sealed

Description

Radial Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Sealed, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 333 lbf, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.