Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, DBL Seal, 0.5000 In. Bore

  • Mfr # 1ZGE8

  • Zoro # G2267361


product price: $8.79
/ea

Key Features

Bearing Type
Double Sealed, Flanged
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGE8
Zoro #
G2267361
UPC #
190735151136
Country of Origin
China

Dimensions

Bore Dia.
0.5 in
Outside Dia.
1.125 in
Width
0.3125 in
Flange Dia.
1.225 in
Flange Thickness
0.062 in
Outside Dia. Tolerance
+0/-13 micron
Outside Diameter
1 1/8 in
Outside Diameter Tolerance
+0/-13 micron
Bore Diameter
1/2 in
Outer Ring Width
0.313 in
Bore Diameter Tolerance
+0/-10 micron
Flange Diameter
1.225 in

Details

Item
Flanged Radial Ball Bearing
Bearing Type
Double Sealed, Flanged
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Industry Number
FR8-2RS
Static Load Capacity
501 lb
Dynamic Load Capacity
884 lb
Bearing Material
Chrome Steel
Lubrication
Grease
Bore Tolerance
+0/-10 micron
Seal Material
Nitrile Rubber
ABEC Tolerance
1
Max. RPM
16,000 RPM
Ball Material
Alloy Steel
Lubricant Material
Grease
Seal Type
Contact
ABEC Rating
1
System of Measurement
Inch
Number of Rows
One
Dynamic Radial Load Capacity
884 lbf
Application
Radial and Thrust Load Application
Includes Retaining Ring
No
Flange Type
Flanged
Closure
Double Sealed
Retaining Ring Groove
No
Ring Material
Alloy Steel
Bearing Industry Number
R8
Static Radial Load Capacity
501 lbf
Maximum Speed
16,000 RPM
Maximum Axial Load
884 lbf
Type
Double Sealed, Flanged

Description

Flanged Radial Ball Bearing, Bearing Industry Number R8, Bore Diameter 1/2 in, Closure Double Sealed, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 884 lbf, Flange Diameter 1.225 in, Flange Thickness 0.062 in, Flange Type Flanged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.