Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, DBL Seal, 0.7500 In. Bore

  • Mfr # 1ZGD7

  • Zoro # G3221452


product price: $8.59
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGD7
Zoro #
G3221452
UPC #
190735151037
Country of Origin
China

Dimensions

Bore Dia.
0.75 in
Outside Dia.
1.625 in
Width
0.4375 in
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Bore Diameter
3/4 in
Outer Ring Width
0.437 in
Outside Diameter Tolerance
+0/-13 micron
Outside Diameter
1 5/8 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Max. RPM
8,000 RPM
Seal Material
Nitrile Rubber
Industry Number
R12-2RS
Bore Tolerance
+0/-10 micron
Lubrication
Grease
Dynamic Load Capacity
1,628 lb
ABEC Tolerance
1
Static Load Capacity
1,003 lb
Bearing Material
Chrome Steel
Ball Material
Alloy Steel
Shield Material
Stainless Steel
Application
Radial and Thrust Load Application
Static Radial Load Capacity
1,003 lbf
Ring Material
Alloy Steel
Bearing Industry Number
R12
Maximum Axial Load
1,628 lbf
Closure
Double Sealed
Maximum Speed
8,000 RPM
Includes Retaining Ring
No
Dynamic Radial Load Capacity
1,628 lbf
Lubricant Material
Grease
ABEC Rating
1
System of Measurement
Inch
Number of Rows
One
Seal Type
Non-Contact
Retaining Ring Groove
No
Type
Double Sealed
Maximum Temperature
248 Degrees F
Outer Ring Type
Shield/Seal Groove
Finish
Chrome Plated
Minimum Temperature
-40 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number R12, Bore Diameter 3/4 in, Closure Double Sealed, Outer Ring Width 0.437 in, Outside Diameter 1 5/8 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 1,628 lbf, Finish Chrome Plated, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.