Zoro Homepage

Radial Bearing, DBL Shield, 0.250 In. Bore

  • Mfr # 1ZGC2

  • Zoro # G0542717


product price: $3.99
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
0.25 in
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGC2
Zoro #
G0542717
UPC #
190735150894
Country of Origin
China

Dimensions

Bore Dia.
0.25 in
Outside Dia.
0.625 in
Width
0.196 in
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter
1/4 in
Bore Diameter Tolerance
+0/-10 micron
Outer Ring Width
0.196 in
Outside Diameter
5/8 in
Outside Diameter Tolerance
+0/-13 micron

Description

Radial Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 333 lbf, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.