Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, DBL Shield, 0.375 In. Bore

  • Mfr # 1ZGE2

  • Zoro # G0965185


product price: $5.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shielded, Flanged
Cage Material
Steel
Bore Dia.
0.375 in
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGE2
Zoro #
G0965185
UPC #
190735151075
Country of Origin
China

Dimensions

Bore Dia.
0.375 in
Outside Dia.
0.875 in
Width
0.2812 in
Flange Dia.
0.969 in
Flange Thickness
0.062 in
Outside Dia. Tolerance
+0/-13 micron
Flange Diameter
0.969 in
Bore Diameter
3/8 in
Outer Ring Width
0.281 in
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter
7/8 in
Outside Diameter Tolerance
+0/-13 micron

Details

Item
Flanged Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shielded, Flanged
Cage Material
Steel
Seal/Shield Type
Double Shielded
Max. RPM
32,000 RPM
Dynamic Load Capacity
749 lb
Industry Number
FR6ZZ
Lubrication
Grease
Shield Material
Alloy Steel
Bore Tolerance
+0/-10 micron
Bearing Material
Chrome Steel
ABEC Tolerance
1
Static Load Capacity
320 lb
Ball Material
Alloy Steel
System of Measurement
Inch
Number of Rows
One
Retaining Ring Groove
No
Static Radial Load Capacity
320 lbf
Maximum Axial Load
749 lbf
Flange Type
Flanged
Includes Retaining Ring
No
Maximum Speed
32,000 RPM
Dynamic Radial Load Capacity
749 lbf
Bearing Industry Number
R6
Application
Radial and Thrust Load Application
ABEC Rating
1
Closure
Double Shielded
Lubricant Material
Grease
Ring Material
Alloy Steel
Type
Double Shielded, Flanged

Description

Flanged Radial Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Shielded, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 749 lbf, Flange Diameter 0.969 in, Flange Thickness 0.062 in, Flange Type Flanged, Includes Retaining Ring No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.