Zoro Homepage

Radial Bearing, DBL Shield, 0.500 In. Bore

  • Mfr # 1ZGC5

  • Zoro # G0633552


product price: $4.69
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
0.5 in
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGC5
Zoro #
G0633552
UPC #
190735150924
Country of Origin
China

Dimensions

Bore Dia.
0.5 in
Outside Dia.
1.125 in
Width
0.3125 in
Outside Dia. Tolerance
+0/-13 micron
Outside Diameter
1 1/8 in
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter Tolerance
+0/-13 micron
Bore Diameter
1/2 in
Outer Ring Width
0.313 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Max. RPM
13,000 RPM
ABEC Tolerance
1
Dynamic Load Capacity
879 lb
Bearing Material
Chrome Steel
Bore Tolerance
+0/-10 micron
Lubrication
Grease
Shield Material
Alloy Steel
Industry Number
R8ZZ
Static Load Capacity
504 lb
Ball Material
Alloy Steel
Retaining Ring Groove
No
Static Radial Load Capacity
504 lbf
Maximum Speed
13,000 RPM
Application
Radial and Thrust Load Application
Number of Rows
One
Includes Retaining Ring
No
ABEC Rating
1
Lubricant Material
Grease
Dynamic Radial Load Capacity
879 lbf
System of Measurement
Inch
Ring Material
Alloy Steel
Bearing Industry Number
R8
Closure
Double Shielded
Maximum Axial Load
879 lbf
Type
Double Shielded

Description

Radial Ball Bearing, Bearing Industry Number R8, Bore Diameter 1/2 in, Closure Double Shielded, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 879 lbf, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.