Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, DBL Shield, .1875 In. Bore

  • Mfr # 1ZGD9

  • Zoro # G2468776


product price: $4.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shielded, Flanged
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGD9
Zoro #
G2468776
UPC #
190735151051
Country of Origin
China

Dimensions

Bore Dia.
0.1875 in
Outside Dia.
0.5 in
Width
0.196 in
Flange Dia.
0.565 in
Flange Thickness
0.042 in
Outside Dia. Tolerance
+0/-13 micron
Outside Diameter Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outer Ring Width
0.196 in
Bore Diameter
3/16 in
Outside Diameter
1/2 in
Flange Diameter
0.565 in

Details

Item
Flanged Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shielded, Flanged
Seal/Shield Type
Double Shielded
Cage Material
Steel
Lubrication
Grease
Static Load Capacity
110 lb
Shield Material
Alloy Steel
ABEC Tolerance
1
Max. RPM
43,000 RPM
Bearing Material
Chrome Steel
Dynamic Load Capacity
292 lb
Bore Tolerance
+0/-10 micron
Industry Number
FR3ZZ
Ball Material
Alloy Steel
Number of Rows
One
Bearing Industry Number
R3
Maximum Axial Load
292 lbf
Ring Material
Alloy Steel
Flange Type
Flanged
Closure
Double Shielded
Maximum Speed
43,000 RPM
Retaining Ring Groove
No
Static Radial Load Capacity
110 lbf
Dynamic Radial Load Capacity
292 lbf
Includes Retaining Ring
No
ABEC Rating
1
Application
Radial and Thrust Load Application
Lubricant Material
Grease
System of Measurement
Inch
Type
Double Shielded, Flanged

Description

Flanged Radial Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 292 lbf, Flange Diameter 0.565 in, Flange Thickness 0.042 in, Flange Type Flanged, Includes Retaining Ring No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.