Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 10mm Bore

  • Mfr # 1ZGF6

  • Zoro # G2806754


product price: $2.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Bore Dia.
10 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGF6
Zoro #
G2806754
UPC #
190735151204
Country of Origin
China

Dimensions

Bore Dia.
10 mm
Outside Dia.
26 mm
Width
8 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Bore Diameter
10 mm
Outside Diameter
26 mm
Outer Ring Width
8 mm
Outside Diameter Tolerance
+0/-13 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Seal Material
Nitrile Rubber
Max. RPM
20,000 RPM
Bore Tolerance
+0/-10 micron
ABEC Tolerance
1
Bearing Material
Chrome Steel
Industry Number
6000-2RS
Lubrication
Grease
Shield Material
Stainless Steel
Dynamic Radial Load Capacity
Not Available
Closure
Double Sealed
Number of Rows
One
Seal Type
Non-Contact
Lubricant Material
Grease
Retaining Ring Groove
No
Ring Material
Alloy Steel
System of Measurement
Metric
Bearing Industry Number
6000
Application
Radial and Thrust Load Application
Includes Retaining Ring
No
ABEC Rating
1
Maximum Speed
20,000 RPM
Type
Double Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.