Zoro Homepage

Radial Bearing, Double Seal, 15mm Bore

  • Mfr # 21XU47

  • Zoro # G9507662


product price: $6.49
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Bore Dia.
15 mm
Cage Material
Alloy Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XU47
Zoro #
G9507662
UPC #
190735168158
Country of Origin
China

Dimensions

Bore Dia.
15 mm
Outside Dia.
42 mm
Width
13 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter
15 mm
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter
42 mm
Outside Diameter Tolerance
+0/-13 micron
Outer Ring Width
13 mm

Description

Radial Ball Bearing, Bearing Industry Number 6302, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.