Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 17mm Bore

  • Mfr # 1ZGF9

  • Zoro # G0522636


product price: $3.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Bore Dia.
17 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGF9
Zoro #
G0522636
UPC #
190735151235
Country of Origin
China

Dimensions

Bore Dia.
17 mm
Outside Dia.
35 mm
Width
10 mm
Outside Dia. Tolerance
+0/-13 micron
Outside Diameter Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter
35 mm
Outer Ring Width
10 mm
Bore Diameter
17 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Industry Number
6003-2RS
ABEC Tolerance
1
Lubrication
Grease
Bore Tolerance
+0/-10 micron
Bearing Material
Chrome Steel
Seal Material
Nitrile Rubber
Max. RPM
17,000 RPM
Shield Material
Stainless Steel
Closure
Double Sealed
Bearing Industry Number
6003
Dynamic Radial Load Capacity
Not Available
Ring Material
Alloy Steel
Retaining Ring Groove
No
Lubricant Material
Grease
Maximum Speed
17,000 RPM
Application
Radial and Thrust Load Application
Number of Rows
One
Includes Retaining Ring
No
Seal Type
Non-Contact
System of Measurement
Metric
ABEC Rating
1
Type
Double Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.