Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 20mm Bore

  • Mfr # 1ZGH4

  • Zoro # G0698835


product price: $4.99
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
20 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGH4
Zoro #
G0698835
UPC #
190735151365
Country of Origin
China

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter
47 mm
Outside Diameter Tolerance
+0/-13 micron
Bore Diameter
20 mm
Outer Ring Width
14 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
ABEC Tolerance
1
Max. RPM
14,000 RPM
Bearing Material
Chrome Steel
Industry Number
6204-2RS
Seal Material
Nitrile Rubber
Bore Tolerance
+0/-10 micron
Lubrication
Grease
Shield Material
Stainless Steel
Includes Retaining Ring
No
Lubricant Material
Grease
Closure
Double Sealed
Maximum Speed
14,000 RPM
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
Not Available
ABEC Rating
1
Application
Radial and Thrust Load Application
Bearing Industry Number
6204
System of Measurement
Metric
Seal Type
Non-Contact
Retaining Ring Groove
No
Number of Rows
One
Type
Double Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.