Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 35mm Bore

  • Mfr # 21XU50

  • Zoro # G1818315


product price: $23.39
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Alloy Steel
Bore Dia.
35 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XU50
Zoro #
G1818315
UPC #
190735168189
Country of Origin
China

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter Tolerance
+0/-13 micron
Outside Diameter
72 mm
Bore Diameter
35 mm
Outer Ring Width
17 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Alloy Steel
Seal/Shield Type
Double Sealed
Lubrication
Grease
Max. RPM
9,200 RPM
Industry Number
6207-2RS-C3
ABEC Tolerance
1
Bearing Material
Chrome Steel
Seal Material
Nitrile Rubber
Bore Tolerance
+0/-10 micron
Shield Material
Stainless Steel
Retaining Ring Groove
No
Seal Type
Non-Contact
Dynamic Radial Load Capacity
Not Available
System of Measurement
Metric
Lubricant Material
Grease
Includes Retaining Ring
No
Ring Material
Alloy Steel
Bearing Industry Number
6207
Application
Radial and Thrust Load Application
ABEC Rating
1
Closure
Double Sealed
Maximum Speed
9,200 RPM
Number of Rows
One
Type
Double Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.