Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 10mm Bore

  • Mfr # 1ZGE9

  • Zoro # G2047035


product price: $2.39
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
10 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGE9
Zoro #
G2047035
UPC #
190735151143
Country of Origin
China

Dimensions

Bore Dia.
10 mm
Outside Dia.
26 mm
Width
8 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter
10 mm
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter
26 mm
Outside Diameter Tolerance
+0/-13 micron
Outer Ring Width
8 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bearing Material
Chrome Steel
Shield Material
Alloy Steel
Lubrication
Grease
Max. RPM
20,000 RPM
Industry Number
6000ZZ
ABEC Tolerance
1
Bore Tolerance
+0/-10 micron
Ring Material
Alloy Steel
Includes Retaining Ring
No
Bearing Industry Number
6000
Number of Rows
One
Maximum Speed
20,000 RPM
System of Measurement
Metric
Dynamic Radial Load Capacity
Not Available
Application
Radial and Thrust Load Application
Lubricant Material
Grease
ABEC Rating
1
Retaining Ring Groove
No
Closure
Double Shielded
Type
Double Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.