Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 10mm Bore

  • Mfr # 1ZGJ2

  • Zoro # G3018495


product price: $5.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shielded, Flanged
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGJ2
Zoro #
G3018495
UPC #
190735151433
Country of Origin
China

Dimensions

Bore Dia.
10 mm
Outside Dia.
19 mm
Width
5 mm
Flange Dia.
21.0 mm
Flange Thickness
1 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter
10 mm
Flange Diameter
21 mm
Bore Diameter Tolerance
+0/-10 micron
Outer Ring Width
5 mm
Outside Diameter Tolerance
+0/-13 micron
Outside Diameter
19 mm

Details

Item
Flanged Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shielded, Flanged
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bearing Material
Chrome Steel
Lubrication
Grease
ABEC Tolerance
1
Max. RPM
35,000 RPM
Industry Number
F6800ZZ
Bore Tolerance
+0/-10 micron
Shield Material
Alloy Steel
Bearing Industry Number
61800, 6800
Number of Rows
One
Maximum Speed
35,000 RPM
Includes Retaining Ring
No
Flange Type
Flanged
Retaining Ring Groove
No
Dynamic Radial Load Capacity
Not Available
Lubricant Material
Grease
ABEC Rating
1
Ring Material
Alloy Steel
Application
Radial and Thrust Load Application
System of Measurement
Metric
Closure
Double Shielded
Type
Double Shielded, Flanged

Description

Flanged Radial Ball Bearing, Bearing Industry Number 61800, 6800, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Flange Diameter 21 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.