Zoro Homepage

Radial Bearing, Double Shield, 10mm Bore

  • Mfr # 1ZGK3

  • Zoro # G1901207


product price: $5.79
/ea

Key Features

Bearing Type
Double Shielded, Flanged
Single Row/Double Row
Single Row
Bore Dia.
10 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGK3
Zoro #
G1901207
UPC #
190735151525
Country of Origin
China

Dimensions

Bore Dia.
10 mm
Outside Dia.
22 mm
Width
6 mm
Flange Dia.
25.0 mm
Flange Thickness
1.5 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter
22 mm
Flange Diameter
25 mm
Outer Ring Width
6 mm
Bore Diameter
10 mm
Outside Diameter Tolerance
+0/-13 micron

Description

Flanged Radial Ball Bearing, Bearing Industry Number 61900, 6900, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Flange Diameter 25 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.