Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 12.7mm Bore

  • Mfr # 21XU45

  • Zoro # G8550884


product price: $3.39
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
0.5 in
Cage Material
Alloy Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XU45
Zoro #
G8550884
UPC #
190735168134
Country of Origin
China

Dimensions

Bore Dia.
0.5 in
Outside Dia.
32 mm
Width
10 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter
12.7 mm
Outer Ring Width
0.393 in
Outside Diameter Tolerance
+0/-13 micron
Outside Diameter
32 mm
Bore Diameter Tolerance
+0/-10 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Alloy Steel
Seal/Shield Type
Double Shielded
Bore Tolerance
+0/-10 micron
ABEC Tolerance
1
Lubrication
Grease
Bearing Material
Chrome Steel
Industry Number
6201ZZ/12.7-C3
Shield Material
Alloy Steel
Max. RPM
22,000 RPM
Dynamic Radial Load Capacity
Not Available
Application
Radial and Thrust Load Application
ABEC Rating
1
Retaining Ring Groove
No
Number of Rows
One
Lubricant Material
Grease
Maximum Speed
22,000 RPM
Ring Material
Alloy Steel
System of Measurement
Metric
Bearing Industry Number
6201
Includes Retaining Ring
No
Closure
Double Shielded
Type
Double Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12.7 mm, Closure Double Shielded, Outer Ring Width 0.393 in, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.