Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 12mm Bore

  • Mfr # 1ZGH7

  • Zoro # G1803085


product price: $3.29
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGH7
Zoro #
G1803085
UPC #
190735151396
Country of Origin
China

Dimensions

Bore Dia.
12 mm
Outside Dia.
21 mm
Width
5 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter
21 mm
Bore Diameter
12 mm
Outside Diameter Tolerance
+0/-13 micron
Outer Ring Width
5 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Lubrication
Grease
Bearing Material
Chrome Steel
Max. RPM
22,000 RPM
Shield Material
Alloy Steel
ABEC Tolerance
1
Bore Tolerance
+0/-10 micron
Industry Number
6801ZZ
Bearing Industry Number
61801, 6801
Lubricant Material
Grease
Closure
Double Shielded
System of Measurement
Metric
Dynamic Radial Load Capacity
Not Available
Maximum Speed
22,000 RPM
Application
Radial and Thrust Load Application
ABEC Rating
1
Ring Material
Alloy Steel
Number of Rows
One
Retaining Ring Groove
No
Includes Retaining Ring
No
Type
Double Shielded

Description

Radial Ball Bearing, Bearing Industry Number 61801, 6801, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.