Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 12mm Bore

  • Mfr # 1ZGJ8

  • Zoro # G2279462


product price: $2.89
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
12 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGJ8
Zoro #
G2279462
UPC #
190735151488
Country of Origin
China

Dimensions

Bore Dia.
12 mm
Outside Dia.
24 mm
Width
6 mm
Flange Dia.
26.5 mm
Outside Dia. Tolerance
+0/-13 micron
Outside Diameter
24 mm
Bore Diameter
12 mm
Outside Diameter Tolerance
+0/-13 micron
Outer Ring Width
6 mm
Bore Diameter Tolerance
+0/-10 micron

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Industry Number
6901ZZ
Lubrication
Grease
Shield Material
Alloy Steel
Bore Tolerance
+0/-10 micron
Bearing Material
Chrome Steel
ABEC Tolerance
1
Max. RPM
22,000 RPM
Application
Radial and Thrust Load Application
Includes Retaining Ring
No
Maximum Speed
22,000 RPM
System of Measurement
Metric
Dynamic Radial Load Capacity
Not Available
ABEC Rating
1
Retaining Ring Groove
No
Lubricant Material
Grease
Ring Material
Alloy Steel
Bearing Industry Number
61901, 6901
Number of Rows
One
Closure
Double Shielded
Type
Double Shielded

Description

Radial Ball Bearing, Bearing Industry Number 61901, 6901, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.