Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 15mm Bore

  • Mfr # 1ZGJ9

  • Zoro # G2386824


product price: $2.89
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGJ9
Zoro #
G2386824
UPC #
190735151495
Country of Origin
China

Dimensions

Bore Dia.
15 mm
Outside Dia.
28 mm
Width
7 mm
Flange Dia.
30.5 mm
Flange Thickness
1.5 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter
15 mm
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter Tolerance
+0/-13 micron
Flange Diameter
30.5 mm
Outer Ring Width
7 mm
Outside Diameter
28 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Lubrication
Grease
Industry Number
6902ZZ
Bearing Material
Chrome Steel
Shield Material
Alloy Steel
Bore Tolerance
+0/-10 micron
Max. RPM
20,000 RPM
ABEC Tolerance
1
Closure
Double Shielded
Bearing Industry Number
61902, 6902
Ring Material
Alloy Steel
Includes Retaining Ring
No
ABEC Rating
1
System of Measurement
Metric
Lubricant Material
Grease
Dynamic Radial Load Capacity
Not Available
Retaining Ring Groove
No
Maximum Speed
20,000 RPM
Application
Radial and Thrust Load Application
Number of Rows
One
Type
Double Shielded

Description

Radial Ball Bearing, Bearing Industry Number 61902, 6902, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Flange Diameter 30.5 mm, Flange Thickness 1.5 mm, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.