Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 17mm Bore

  • Mfr # 1ZGJ5

  • Zoro # G0466085


product price: $8.39
/ea

Key Features

Bearing Type
Double Shielded, Flanged
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
17 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGJ5
Zoro #
G0466085
UPC #
190735151464
Country of Origin
China

Dimensions

Bore Dia.
17 mm
Outside Dia.
26 mm
Width
5 mm
Flange Dia.
28.0 mm
Flange Thickness
1.1 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter Tolerance
+0/-13 micron
Flange Diameter
28 mm
Outer Ring Width
5 mm
Outside Diameter
26 mm
Bore Diameter
17 mm

Details

Item
Flanged Radial Ball Bearing
Bearing Type
Double Shielded, Flanged
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Shield Material
Alloy Steel
Lubrication
Grease
Bearing Material
Chrome Steel
ABEC Tolerance
1
Bore Tolerance
+0/-10 micron
Industry Number
F6803ZZ
Retaining Ring Groove
No
Flange Type
Flanged
Lubricant Material
Grease
Application
Radial and Thrust Load Application
System of Measurement
Metric
Includes Retaining Ring
No
Closure
Double Shielded
Number of Rows
One
Bearing Industry Number
61803, 6803
ABEC Rating
1
Dynamic Radial Load Capacity
Not Available
Ring Material
Alloy Steel
Type
Double Shielded, Flanged

Description

Flanged Radial Ball Bearing, Bearing Industry Number 61803, 6803, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Flange Diameter 28 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.