Zoro Homepage

Radial Bearing, Double Shield, 17mm Bore

  • Mfr # 21XU52

  • Zoro # G3487106


product price: $7.99
/ea
Sold in multiples of 3 for $23.97

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Alloy Steel
Seal/Shield Type
Double Shielded
Bore Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XU52
Zoro #
G3487106
UPC #
190735168202
Country of Origin
China

Dimensions

Bore Dia.
17 mm
Outside Dia.
47 mm
Width
14 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter
17 mm
Outer Ring Width
14 mm
Outside Diameter Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter
47 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Alloy Steel
Seal/Shield Type
Double Shielded
Max. RPM
15,000 RPM
ABEC Tolerance
1
Industry Number
6303ZZ-C3
Bearing Material
Chrome Steel
Bore Tolerance
+0/-10 micron
Lubrication
Grease
Shield Material
Alloy Steel
Shop By
Closeouts
Closure
Double Shielded
Ring Material
Alloy Steel
Lubricant Material
Grease
Retaining Ring Groove
No
Includes Retaining Ring
No
Dynamic Radial Load Capacity
Not Available
Bearing Industry Number
6303
ABEC Rating
1
Application
Radial and Thrust Load Application
Number of Rows
One
System of Measurement
Metric
Maximum Speed
15,000 RPM
Type
Double Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.