Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 25mm Bore

  • Mfr # 1ZGF5

  • Zoro # G3244507


product price: $5.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Bore Dia.
25 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZGF5
Zoro #
G3244507
UPC #
190735151198
Country of Origin
China

Dimensions

Bore Dia.
25 mm
Outside Dia.
47 mm
Width
12 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter
25 mm
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter
47 mm
Outside Diameter Tolerance
+0/-13 micron
Outer Ring Width
12 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Tolerance
+0/-10 micron
Bearing Material
Chrome Steel
Shield Material
Alloy Steel
ABEC Tolerance
1
Industry Number
6005ZZ
Lubrication
Grease
Max. RPM
13,000 RPM
ABEC Rating
1
Application
Radial and Thrust Load Application
Retaining Ring Groove
No
Dynamic Radial Load Capacity
Not Available
Number of Rows
One
Lubricant Material
Grease
Bearing Industry Number
6005
Closure
Double Shielded
System of Measurement
Metric
Includes Retaining Ring
No
Ring Material
Alloy Steel
Maximum Speed
13,000 RPM
Type
Double Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.