Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 30mm Bore

  • Mfr # 21XU36

  • Zoro # G9081247


product price: $10.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Alloy Steel
Seal/Shield Type
Double Shielded
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XU36
Zoro #
G9081247
UPC #
190735168042
Country of Origin
China

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Outside Dia. Tolerance
+0/-13 micron
Outer Ring Width
16 mm
Outside Diameter Tolerance
+0/-13 micron
Outside Diameter
62 mm
Bore Diameter Tolerance
+0/-10 micron
Bore Diameter
30 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Alloy Steel
Seal/Shield Type
Double Shielded
Industry Number
6206ZZ-C3
Bore Tolerance
+0/-10 micron
Max. RPM
11,000 RPM
Shield Material
Alloy Steel
ABEC Tolerance
1
Bearing Material
Chrome Steel
Lubrication
Grease
ABEC Rating
1
Closure
Double Shielded
System of Measurement
Metric
Retaining Ring Groove
No
Lubricant Material
Grease
Maximum Speed
11,000 RPM
Ring Material
Alloy Steel
Includes Retaining Ring
No
Bearing Industry Number
6206
Number of Rows
One
Application
Radial and Thrust Load Application
Dynamic Radial Load Capacity
Not Available
Type
Double Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.