Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 40mm Bore

  • Mfr # 21XU38

  • Zoro # G1818321


product price: $20.09
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
40 mm
Cage Material
Alloy Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XU38
Zoro #
G1818321
UPC #
190735168066
Country of Origin
China

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Outside Dia. Tolerance
+0/-13 micron
Outside Diameter Tolerance
+0/-13 micron
Outer Ring Width
18 mm
Bore Diameter Tolerance
+0/-10 micron
Bore Diameter
40 mm
Outside Diameter
80 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Alloy Steel
Seal/Shield Type
Double Shielded
Shield Material
Alloy Steel
Bearing Material
Chrome Steel
Lubrication
Grease
Bore Tolerance
+0/-10 micron
Industry Number
6208ZZ-C3
ABEC Tolerance
1
Max. RPM
8,300 RPM
Dynamic Radial Load Capacity
Not Available
Retaining Ring Groove
No
Includes Retaining Ring
No
Ring Material
Alloy Steel
Number of Rows
One
Maximum Speed
8,300 RPM
ABEC Rating
1
Closure
Double Shielded
Application
Radial and Thrust Load Application
System of Measurement
Metric
Lubricant Material
Grease
Bearing Industry Number
6208
Type
Double Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.