Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 45mm Bore

  • Mfr # 21XU55

  • Zoro # G5599727


product price: $42.29
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Bore Dia.
45 mm
Cage Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XU55
Zoro #
G5599727
UPC #
190735168233
Country of Origin
China

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter
100 mm
Bore Diameter
45 mm
Outer Ring Width
25 mm
Outside Diameter Tolerance
+0/-13 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Alloy Steel
Lubrication
Grease
Bore Tolerance
+0/-10 micron
Shield Material
Alloy Steel
ABEC Tolerance
1
Bearing Material
Chrome Steel
Max. RPM
6,800 RPM
Industry Number
6309ZZ-C3
Ring Material
Alloy Steel
Bearing Industry Number
6309
Retaining Ring Groove
No
Dynamic Radial Load Capacity
Not Available
Lubricant Material
Grease
Closure
Double Shielded
Maximum Speed
6,800 RPM
Includes Retaining Ring
No
ABEC Rating
1
Number of Rows
One
System of Measurement
Metric
Application
Radial and Thrust Load Application
Type
Double Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Shielded, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.