Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Indicator Light, 12mm, 240V, Red

  • Mfr # 22NY96

  • Zoro # G5723803


product price: $23.99
/ea

Key Features

Voltage
240V AC/DC
Material of Construction
Nylon Body With Polycarbonate Lens and Brass Nut
Color
Red
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22NY96
Zoro #
G5723803
UPC #
190735173152
Country of Origin
China

Dimensions

Size
12mm Mounting dia
Panel Thickness
0.028 in to 0.110 in
Panel Cutout Diameter
12 mm

Details

Item
Raised Panel Light
Voltage
240V AC/DC
Material of Construction
Nylon Body With Polycarbonate Lens and Brass Nut
Color
Red
Lamp Type
LED
Shape
Round
Electrical Connection
M2.5 Screw
Current Drawn
4.17 mA
IP Rating
IP40
Standards
UL Listed
Average Life
15,000 hr
Body Material
Nylon
Head Style
Raised
Lens Color
Red
Voltage Rating - Maximum
240 V AC/DC
Includes Lens
Lens Included
Lamp Color
Red

Description

Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Red, Voltage 240V AC/DC, Size 12mm Mounting dia, Electrical Connection M2.5 Screw, Shape Round, Current Drawn 4.17 mA, Average Life 15,000 hr, IP Rating IP40, Panel Thickness 0.028 in to 0.110 in, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.