Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Indicator Light, 22mm, 24V Green

  • Mfr # 22NY98

  • Zoro # G8489302


product price: $10.79
/ea

Key Features

Voltage
24V AC/DC
Material of Construction
Nylon Body With Polycarbonate Lens
Color
Green
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22NY98
Zoro #
G8489302
UPC #
190735173176
Country of Origin
China

Dimensions

Size
22mm Mounting dia
Panel Thickness
0.039 in
Panel Cutout Diameter
22 mm

Details

Item
Raised Panel Light
Voltage
24V AC/DC
Material of Construction
Nylon Body With Polycarbonate Lens
Color
Green
Lamp Type
LED
Shape
Round
Electrical Connection
M3.5 Screw
Current Drawn
12.7 mA
IP Rating
IP40
Standards
UL Listed
Average Life
25,000 hr
Body Material
Nylon
Head Style
Raised
Lens Color
Green
Voltage Rating - Maximum
24 V AC/DC
Includes Lens
Lens Included
Lamp Color
Green

Description

Raised Panel Light, LED, Nylon Body With Polycarbonate Lens, Green, Voltage 24V AC/DC, Size 22mm Mounting dia, Electrical Connection M3.5 Screw, Shape Round, Current Drawn 12.7 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.039 in, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.