Zoro Homepage

Raised Indicator Light, Amber, 24V

  • Mfr # 22NY46

  • Zoro # G8489187


product price: $7.69
/ea

Key Features

Voltage
24V AC/DC
Color
Amber
Material of Construction
Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
Lamp Type
LED
Shape
ROUND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22NY46
Zoro #
G8489187
UPC #
190735172650
Country of Origin
China

Dimensions

Size
1/2 in Mounting dia
Panel Thickness
0.030 in to 0.093 in
Panel Cutout Diameter
12 mm

Details

Item
Raised Panel Light
Voltage
24V AC/DC
Color
Amber
Material of Construction
Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
Lamp Type
LED
Shape
ROUND
Electrical Connection
6 in Wire Leads
Current Drawn
12 mA
Standards
UL Listed
Average Life
25,000 hr
IP Rating
IP40
Body Material
Nylon
Voltage Rating - Maximum
24 V AC/DC
Head Style
Raised
Includes Lens
Lens Included
Lens Color
Amber
Lamp Color
Amber

Description

Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Amber, Voltage 24V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 12 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.