Zoro Homepage

Raised Indicator Light, Green, 120V

  • Mfr # 22NY61

  • Zoro # G8489284


product price: $17.59
/ea

Key Features

Voltage
120V AC
Color
Green
Material of Construction
Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
Lamp Type
LED
Shape
ROUND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22NY61
Zoro #
G8489284
UPC #
190735172803
Country of Origin
China

Dimensions

Size
18mm Mounting dia
Panel Thickness
0.047 in to 0.114 in
Panel Cutout Diameter
18 mm

Details

Item
Raised Panel Light
Voltage
120V AC
Color
Green
Material of Construction
Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
Lamp Type
LED
Shape
ROUND
Electrical Connection
0.187 in Tab
IP Rating
IP65
Current Drawn
5.9 mA
Average Life
25,000 hr
Standards
UL Listed
Body Material
Nylon
Lens Color
Green
Voltage Rating - Maximum
120 V AC
Head Style
Raised
Includes Lens
Lens Included
Lamp Color
Green

Description

Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Green, Voltage 120V AC, Size 18mm Mounting dia, Electrical Connection 0.187 in Tab, Shape Round, Current Drawn 5.9 mA, Average Life 25,000 hr, IP Rating IP65, Panel Thickness 0.047 in to 0.114 in, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.