Zoro Homepage

Raised Indicator Light, Green, 240V

  • Mfr # 22NY65

  • Zoro # G8551706


product price: $16.39
/ea

Key Features

Voltage
240V AC
Color
Green
Material of Construction
Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
Lamp Type
LED
Shape
ROUND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22NY65
Zoro #
G8551706
UPC #
190735172841
Country of Origin
China

Dimensions

Size
18mm Mounting dia
Panel Thickness
0.047 in to 0.114 in
Panel Cutout Diameter
18 mm

Details

Item
Raised Panel Light
Voltage
240V AC
Color
Green
Material of Construction
Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
Lamp Type
LED
Shape
ROUND
Electrical Connection
0.187 in Tab
Standards
UL Listed
IP Rating
IP65
Average Life
15,000 hr
Current Drawn
3.7 mA
Body Material
Nylon
Head Style
Raised
Lens Color
Green
Includes Lens
Lens Included
Voltage Rating - Maximum
240 V AC
Lamp Color
Green

Description

Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Green, Voltage 240V AC, Size 18mm Mounting dia, Electrical Connection 0.187 in Tab, Shape Round, Current Drawn 3.7 mA, Average Life 15,000 hr, IP Rating IP65, Panel Thickness 0.047 in to 0.114 in, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.