Zoro Homepage

Ratchet, Air, 3/8 In

  • Mfr # 6JT89

  • Zoro # G4319825


product price: $68.79
/ea

Key Features

Max. Torque
50
Length (In.)
10 1/4 in
Drive Size
3/8 in
Handle
Cushion Grip
Base to Top (In.)
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6JT89
Zoro #
G4319825
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10 1/4 in
Drive Size
3/8 in
Square Drive Size (In.)
3/8 in
Head Width (In.)
1 1/2 in

Details

Max. Torque
50
Handle
Cushion Grip
Base to Top (In.)
1 1/8 in
Max. Pressure (PSI)
90 psi
Average CFM @ 15 Second Run Time
4.0
Features
Reduces Vibrator to the Operator
Free Speed (RPM)
160
Max. Torque (Ft.-Lb.)
50
Type
Light Duty
Min. Hose (In.)
3/8 in
Air Inlet (In.)
1/4 in
Torque Range (Ft.-Lb.)
10-50

Description

Air Ratchet, Air Inlet 1/4 Inch, Maximum Torque 50 Feet Pounds, Torque Range 10-50 Feet Pounds, Free Speed 160 RPM, Maximum Pressure 90 PSI, Average Air Flow 4.0 CFM, Base to Top 1 1/8 Inches, Minimum Hose Size 3/8 Inch, Head Width 1 1/2 Inches, Length 10 1/4 Inches, With Cushion Grip Handle, 3/8 Inch Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.