Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W, 208V AC, White

  • Mfr # 400C60

  • Zoro # G2050647


product price:  $812.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Programmable Touchscreen
Watts
4000
BtuH
13,650
Heater Voltage
208 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400C60
Zoro #
G2050647
UPC #
685360156699
Country of Origin
United States

Dimensions

Wall Opening Width
14-3/8"
Wall Opening Depth
3-1/2"
Grille Depth
1 3/8 in
Manufacturers Warranty Length
1 yr On Unit, 5 yr On Element
Grille Width
14 3/8 in
Grille Height
18 1/4 in
Housing Height
18 1/4 in
Wall Opening Height
18-1/4"
Housing Width
14 3/8 in
Housing Depth
3 3/4 in
Minimum Mounting Height from Floor
12 in
Rough-In Height
18 1/4 in
Rough-In Width
14 3/8 in
Rough-In Dimensions - H x W x D
18-1/4 in x 14-3/8 in x 3-1/2 in
Rough-In Depth
3 1/2 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Programmable Touchscreen
Watts
4000
BtuH
13,650
Heater Voltage
208 V AC
Electric Heater Phase
1
Color
White
Amps AC
8.7 to 19.2
Grille Material
Steel
Mounting Type
Recessed or Surface
Item
Recessed Electric Wall-Mount Heater
Hz
60
Standards
cETL Listed
Air Temp. Rise
100 Degrees F
Features
Digital Thermostat with 4 Periods Per Day, Automatically Adjusts Wattage Output, Hold Function, Lockout Feature, No Ducting or Plumbing Required, BMS Compatible, Remote Control
Finish
Powder Coated
Voltage
208V AC
Phase
1
Air Flow
100 cfm
Disconnect Switch
Yes
Heating Method
Fan Forced
Includes
Built-in Thermal Cutout, Fan Delay Switch
Hold Function
Yes
Amperage
8.7 A to 19.2 A
Control Type
Touch Screen
Building Management System Compatible
Yes
Thermostat Contact Type
Double Pole
Programming Capability
5-2
Heater Mounting Position
Horizontal Burn
Wattage Output
4000 W
Thermal Overheat Protection
Manual Reset
Filter Included
No
Frequency
60 Hz
Grille Finish
Powder Coated
Wattage Field Convertible
Yes
Thermostat Included
Unit-Mounted
Tamper Resistant
Yes
Heating Capacity
13,650 BtuH
Remote Control Functions
On/Off and Temp. Control
Voltage, Phase
208V AC, 1-phase
Automatic Fan Delay (On/Off)
Yes
Fan Only Operation
No
Grille Color
Gray
Occupancy Sensor
Yes
Minimum Mounting Distance from Ceiling
36 in
Smart Connectivity
No Connectivity
Setback Control
Yes
Housing Material
Steel

Description

Recessed Electric Wall-Mount Heater, Programmable Touchscreen, 4000 Watts, 13,650 BtuH, Heater Voltage 208 V AC, Electric Heater Phase 1, Wall Opening Width 14-3/8 In., Color White, 8.7 to 19.2 Amps AC, Wall Opening Depth 3-1/2 In., Wall Opening Height 18-1/4 In., Mounting Type Recessed, 60 Hz, Air Temp. Rise 100 Degrees F, Grille Material Steel, Grille Width 14 3/8 in, Grille Depth 1 3/8 in, Grille Height 18 1/4 in, Housing Width 14 3/8 in, Housing Depth 3 3/4 in, Housing Height 18 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.