Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/2000 W, 208V AC, White

  • Mfr # 5E183

  • Zoro # G2714467


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
4000/2000
BtuH
13,650/6824
Heater Voltage
208 V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5E183
Zoro #
G2714467
UPC #
190735343234
Country of Origin
United States

Dimensions

Wall Opening Width
14-3/8"
Wall Opening Depth
3-7/8"
Grille Width
15 3/4 in
Manufacturers Warranty Length
1 yr
Grille Depth
1 1/8 in
Grille Height
19 3/16 in
Housing Width
14 3/4 in
Housing Depth
3 7/8 in
Housing Height
18 1/4 in
Wall Opening Height
18-1/4"
Rough-In Dimensions - H x W x D
18-1/4 in x 14-3/8 in x 3-7/8 in
Rough-In Width
14 3/8 in
Minimum Mounting Height from Floor
8 in
Rough-In Depth
3 7/8 in
Rough-In Height
18 1/4 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
4000/2000
BtuH
13,650/6824
Heater Voltage
208 V AC
Electric Heater Phase
1
Color
White
Amps AC
19.2/9.6
Air Temp. Rise
105 Degrees F
Item
Recessed Electric Wall-Mount Heater
Features
Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
Hz
60
Mounting Type
Recessed or Surface
Finish
Polyester Powder Coating
Grille Material
Steel
Standards
cETL Listed
Voltage
208V AC
Phase
1
Air Flow
100 cfm
Remote Control Functions
No Remote Control Included
Voltage, Phase
208V AC, 1-phase
Wattage Field Convertible
Yes
Filter Included
No
Grille Finish
Powder Coated
Control Type
Mechanical Selector Dial
Housing Material
Steel
Automatic Fan Delay (On/Off)
Yes
Heating Capacity
6,824/13,650 BtuH
Thermostat Included
Tamper-Resistant Unit-Mounted
Programming Capability
Not Programmable
Grille Color
White
Tamper Resistant
Yes
Fan Only Operation
No
Amperage
9.6 A/19.2 A
Setback Control
No
Frequency
60 Hz
Includes
Built-in Thermal Cutout, Fan Delay Switch
Minimum Mounting Distance from Ceiling
36 in
Heating Method
Fan Forced
Building Management System Compatible
No
Thermal Overheat Protection
Manual Reset
Disconnect Switch
Yes
Smart Connectivity
No Connectivity
Wattage Output
2000 W/4000 W
Heater Mounting Position
Horizontal Burn
Thermostat Contact Type
Double Pole
Hold Function
No

Description

Recessed Electric Wall-Mount Heater, Architectural Tamper Resistant, 4000/2000 Watts, 13,650/6824 BtuH, Heater Voltage 208 V AC, Electric Heater Phase 1, Wall Opening Width 14-3/8 In., Color White, 19.2/9.6 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 105 Degrees F, Grille Material Steel, Grille Width 15 3/4 in, Grille Depth 1 1/8 in, Grille Height 19 3/16 in, Housing Width 14 3/4 in, Housing Depth 3 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.