Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W, 208V AC, Bronze

  • Mfr # 3END9

  • Zoro # G3326391


product price: $1,140.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
4800
BtuH
16,382
Heater Voltage
208 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3END9
Zoro #
G3326391
UPC #
190735282236
Country of Origin
United States

Dimensions

Wall Opening Width
14-1/4"
Wall Opening Depth
3-7/8"
Housing Width
14 5/16 in
Grille Depth
1 1/2 in
Manufacturers Warranty Length
1 yr
Grille Height
19 3/16 in
Housing Height
18 1/4 in
Housing Depth
3 7/8 in
Wall Opening Height
18-1/4"
Grille Width
15 3/4 in
Rough-In Dimensions - H x W x D
18-1/4 in x 14-1/4 in x 3-7/8 in
Rough-In Width
14 1/4 in
Rough-In Height
18 1/4 in
Minimum Mounting Height from Floor
8 in
Rough-In Depth
3 7/8 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
4800
BtuH
16,382
Heater Voltage
208 V AC
Electric Heater Phase
1
Color
Bronze
Amps AC
23.1
Finish
Baked Enamel
Standards
ETL Listed, cETL Listed
Features
Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
Mounting Type
Recessed or Surface
Item
Recessed Electric Wall-Mount Heater
Hz
60
Air Temp. Rise
126 Degrees F
Grille Material
Steel
Voltage
208V AC
Phase
1
Air Flow
100 cfm
Includes
Built-in Thermal Cutout, Fan Delay Switch
Heater Mounting Position
Horizontal Burn
Frequency
60 Hz
Grille Color
Bronze
Tamper Resistant
Yes
Programming Capability
Not Programmable
Voltage, Phase
208V AC, 1-phase
Remote Control Functions
No Remote Control Included
Hold Function
No
Heating Method
Fan Forced
Minimum Mounting Distance from Ceiling
36 in
Filter Included
No
Building Management System Compatible
Yes
Automatic Fan Delay (On/Off)
Yes
Occupancy Sensor
No
Wattage Field Convertible
No
Thermal Overheat Protection
Manual Reset
Grille Finish
Enamel
Fan Only Operation
No
Amperage
23.1A
Housing Material
Steel
Control Type
Mechanical Selector Dial
Thermostat Contact Type
Double Pole
Disconnect Switch
Yes
Heating Capacity
16,382 BtuH
Thermostat Included
Tamper-Resistant Unit-Mounted
Smart Connectivity
No Connectivity
Wattage Output
4800 W
Setback Control
No

Description

Recessed Electric Wall-Mount Heater, Architectural Tamper Resistant, 4800 Watts, 16,382 BtuH, Heater Voltage 208 V AC, Electric Heater Phase 1, Wall Opening Width 14-1/4 In., Color Bronze, 23.1 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 126 Degrees F, Grille Material Steel, Grille Width 15 3/4 in, Grille Depth 1 1/2 in, Grille Height 19 3/16 in, Housing Width 14 5/16 in, Housing Depth 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.