Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Replacement OEM Blower, 273 cfm, 5-1/8 in Whl Dia, 1 Phase, Direct Drive, 115VAC, 1/20 hp

  • Mfr # 1TDR3

  • Zoro # G2768193


product price: $118.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
245
Drive Type
Direct Drive
Full Load Amps
0.77
Housing Material
Steel
Includes
Discharge Mounting Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TDR3
Zoro #
G2768193
UPC #
190735147146
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Dia.
4 5/8 in
Overall Height
9 7/8 in
Overall Width
7 11/16 in
Blower Wheel Diameter
5 1/8 in
Blower Wheel Width
3 11/32 in
Dimension K
5 in
Dimension A
8 7/8 in
Dimension F
3 5/16 in
Dimension E
9 7/8 in
Overall Depth
8 7/8 in
Dimension C
7 11/16 in
Lead Length
13 in
Outlet Height
3 5/8 in
Dimension L
4 7/8 in
Dimension M
4 3/8 in
Dimension J
5 1/2 in
Dimension B
10 7/16 in
Outlet Width
4 1/8 in
Dimension D
4 1/4 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
4 5/8 in
Wheel Bore Diameter
8 mm
Housing Height
9 7/8 in
Wheel Diameter
5 1/8 in
Flange Size
5 1/2 in W x 5 in H
Housing Width
7 11/16 in
Wheel Width
3 5/16 in
Shaft Diameter
8 mm
Housing Depth
8 7/8 in

Details

CFM @ 0.100-In. SP
245
Drive Type
Direct Drive
Full Load Amps
0.77
Housing Material
Steel
Includes
Discharge Mounting Flange
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
Yes
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
Yes
Housing Color
Gray
RPM
1640
Hz
50/60
CFM @ 0.500-In. SP
135
Replaces
4C447
Max. Inlet Temp.
104 Degrees F
Bearing Type
Ball
CFM @ 0.300-In. SP
210
Motor Insulation
Class B
Max. Ambient Temp.
104 Degrees F
Item
OEM Blower
Agency Compliance
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
CFM @ 0.200-In. SP
230
Mounting Position
All Position
CFM @ 0.400-In. SP
183
Motor Enclosure
Open
CFM @ 0.000-In. SP
273
Wheel Type
Forward-Curved
Housing Finish
Enamel
OEM Replacement
Yes
Spark Resistant Construction Type
Not Rated
Outlet Shape
Rectangular
Airflow @ 0.000 in SP
273 cfm
Airflow @ 0.400 in SP
183 cfm
Motor Speed
1,640 RPM
Speed Controllable
No
Replacement For
4C447
Maximum Static Pressure
5/8 in wc
For High-Static Pressure Applications
No
Brake Horsepower
1/20 hp
Motor Duty Class
Continuous
Standards
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Nameplate Voltage
115V AC
AMCA Fan Class
Not Rated
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Market
Commercial, Industrial, Residential
Airflow @ 0.100 in SP
245 cfm
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Airflow @ 0.250 in SP
224 cfm
Corrosion Resistant
No
Housing Material Grade
SPCC
Hazardous Location Application
No
Motor Location
Out of Airstream
High-Efficiency Motor
No
Includes Motor
Yes
Sound Level
Not Rated
Maximum Inlet Air Temperature
104 Degrees F
Wheel Material Finish
Galvanized
Chemical Resistant
No
Features
Open Motor Has Cast-Aluminum End Shields for Greater Heat Dissipation, Resulting in Less Downtime and Longer Service Life, This Dayton Dynamically Balanced Blower Mounts in any Position and Operates with Minimal Noise and Vibration, to Maintain cfm at Higher Static Pressures
Includes Mounting Hardware
No
Electrical Connection
Wire Leads
Motor Insulation Class
B
Motor Frame Designation
3.3" PSC Motor
Housing Material Gauge
1 mm
Motor Type
Permanent Split Capacitor
Current
0.77 A
Maximum Ambient Temperature
104 Degrees F
Compatible Speed Control
No
For Air Type
Clean Air
Mounting Orientation
Multiposition
Resistance Properties
Corrosion Resistant
Number of Inlets
1
Minimum Fan Speed
0 RPM
Motor IP Rating
IP20
Assembly
Assembled
Rotation
CW
Application
Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
Minimum Ambient Temperature
14 Degrees F
Motor Horsepower
1/20 hp
Maximum Fan Speed
1,640 RPM
Flange Type
Flanged
Frequency
50/60 Hz
For Location
Indoor
Mount Type
All Position
Thermal Overload Protection
Yes
Airflow @ 0.500 in SP
135 cfm
Wheel Material
Steel
Mounting
All Position
Voltage
115

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 5 1/8 in, Airflow @ 0.000 in SP 273 cfm, Airflow @ 0.100 in SP 245 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 224 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 183 cfm, Airflow @ 0.500 in SP 135 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.