Zoro Homepage

Reflector Center Support, 3 In

  • Mfr # TP-1078

  • Zoro # G2926029


product price: $22.49
/ea

Key Features

For Use With Mfr. Model Number
7AA51, 7AA52, 7AR79, 7AR80, 7AR81, 7AR82, 7AR83, 7AR84, 7AR85, 7AR86, 7AR87, 7AR88, 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A, 7D843A, 7D844A, 7D845A, 7D846A, 7D847A, 7D848A, 7D849A, 7D851A, 7E256, 7E257, 7E258, 7E259
Fits Brand
Detroit Radiant
For Use With
Mfr. Model Number: DBS, LS, LD
Overall Length
3 in
Compatible Product Type
Burners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-1078
Zoro #
G2926029
UPC #
190735193259
Country of Origin
United States

Dimensions

Overall Length
3 in

Details

For Use With Mfr. Model Number
7AA51, 7AA52, 7AR79, 7AR80, 7AR81, 7AR82, 7AR83, 7AR84, 7AR85, 7AR86, 7AR87, 7AR88, 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A, 7D843A, 7D844A, 7D845A, 7D846A, 7D847A, 7D848A, 7D849A, 7D851A, 7E256, 7E257, 7E258, 7E259
Fits Brand
Detroit Radiant
Item
Reflector Center Support
For Use With
Mfr. Model Number: DBS, LS, LD
Compatible Product Type
Burners

Description

Reflector Center Support, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.