Zoro Homepage

Refrig Evacuation Pump, 5.0 cfm, 6 ft.

  • Mfr # 2VKY4

  • Zoro # G316546398


product price: $302.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VKY4
Zoro #
G316546398
UPC #
190735236703
Country of Origin
China

Description

Vacuum Pump, 5 cfm Displacement, 1/3 hp HP, Inlet Port Size 1/4 in and 3/8 in Flare, Voltage 120V AC, Amps AC 7 A, 60 Hz Hz, 25 micron End Vacuum, Overall Length 13.4 in, Overall Height 9.4 in, Overall Width 5.4 in, Weight 24.3 lb, Oil Capacity 14 oz, Cord 6 ft, Body Material Aluminum, Includes On/Off Rocker Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.