Zoro Homepage
This item is Discontinued.
Dayton Register Kit, Wall, 3 to 5kW 2KMP1

Register Kit, Wall, 3 to 5kW (Discontinued)

  • Mfr # 2KMP1
  • Zoro # G1096015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KMP1
Zoro #
G1096015
UPC #
190735221129
Country of Origin
United States

Dimensions

Width
10"
Depth
2-1/2"
Height
12"
Overall Dimensions - H x W x D
12 in x 10 in x 2-1/2 in
Overall Depth
2 1/2 in
Overall Height
12 in
Overall Width
10 in

Details

Mounting Type
Wall
Item
Register Kit
Includes
Installation Instructions
For Use With
2HCX3, 2HCX4, 2HCX5, 2HCX6, 2HCX7, 2HCX8, 2HCX9, 2HCY1, 2HCY2, 2HCY3, 2HCY4, MSPH Series Plenum Heater
Fits KW
3 to 5
Standards
ETL Listed
Finish
Unfinished
Material
Steel
Color
White
Fits kW
3 to 5 kW

Description

Register Kit, Overall Height 12 in, Overall Width 10 in, Overall Depth 2 1/2 in, Fits kW 3 to 5 kW, For Use With 2HCX3, 2HCX4, 2HCX5, 2HCX6, 2HCX7, 2HCX8, 2HCX9, 2HCY1, 2HCY2, 2HCY3, 2HCY4, MSPH Series Plenum Heater, Includes Installation Instructions, White, Finish Unfinished, Material Steel, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.