Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 11 Pins, 3pdt

  • Mfr # 5YP91

  • Zoro # G0926493


product price: $15.19
/ea

Key Features

AC Contact Rating - Relay
10A @ 300V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YP91
Zoro #
G0926493
UPC #
190735355855
Country of Origin
China

Dimensions

Body Depth - Relay
1.37 in
Body Height - Relay
1.9 in
Overall Height - Relay
2.15 in
Overall Depth
2.15 in
Body Depth
1.37 in
Body Height
1.9 in

Details

Item
Flange Mount Relay
Coil Volts
24V AC
AC Contact Rating - Relay
10A @ 300V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Side Flange
Power Consumption - Relay
2.0 VA
Contact Material
Silver Alloy
Contact Rating
10A @ 300VAC/30VDC
Pins
11
HP @ 240V
1 hp
Contact Form
3PDT
Electrical Connection
Plug-In Terminal
HP @ 120V
1/3 hp
Status Indicator
None
Item - Relay
Flange Mount Relay
Mounting
Side
Standards
E40944
Number of Pins
11
Power Consumption
2 VA
Mounting Style
Side Flange
Horsepower @ 240V AC
1 hp
Contact Rating (DC)
10 A @ 28V
Motor Rated
Yes
Contact Rating (AC)
10 A @ 300V
Series
Dayton
Coil Voltage
24V AC
Maximum Switching Capacity
2 VA
Horsepower @ 120V AC
1/3 hp

Description

Flange Mount Relay, Coil Voltage 24V AC, Contact Form 3PDT, Electrical Connection Plug-In Terminal, Number of Pins 11, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 300V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1 hp, Mounting Style Side Flange, Body Depth 1.37 in, Body Height 1.9 in, Contact Material Silver Alloy, Maximum Switching Capacity 2 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.