Relay, 8 Pins, Dpdt, 15a

DAYTON| Zoro #: G0487751| Mfr #: 5YR16

$20.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487751 Mfr #: 5YR16
Standards: E40944Item: Plug-In Relay
Coil Volts: 120VACPush To Test: Manual
Status Indicator: LED and Mechanical FlagContact Rating: 15A @ 240VAC/28VDC
Pins: 8Contact Form: DPDT
Country of Origin (subject to change): China

Product Description

Plug In Relay, 8 Pins, Contact Rating 15A @ 240VAC/28VDC, 120VAC Coil Volts, DPDT Contact Form, Socket 2A582, LED and Mechanical Flag Status Indicator, Manual Push To Test, Standards E40944

Product Reviews

Save 15%. Sign up for Z-mail.