Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EGH7
Zoro #
G3345404
UPC #
190735138113
Country of Origin
China
Dimensions
Width (In.)
3.38 in
Length (In.)
5.22 in
Depth (In.)
3.01 in
Width
3.38 in
Length
5.22 in
Details
Item
Metal Enclosure
For Use With
Open Style Power Relays
Type
NEMA 1 With 1/2 in Knockouts
Material
Metal
NEMA Enclosure Rating
1
Number of Pieces
1
Description
Metal Enclosure, For Use With Open Style Power Relays, Material Metal, NEMA Enclosure Rating 1, Includes -, Length 5.22 in, Number of Pieces 1, Width 3.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.