Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Relay, Socket Module, LED, 2Pin,  1EGR5

Relay, Socket Module, LED, 2Pin, (Discontinued)

  • Mfr # 1EGR5
  • Zoro # G3058081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EGR5
Zoro #
G3058081
UPC #
190735138571
Country of Origin
China

Dimensions

Depth (In.)
1.6
Length (In.)
0.4
Width (In.)
1.4

Details

Item
Expansion Module
For Use With
A, B, C Module Sockets
Type
LED, 120/240VAC/VDC
Standards
E49375

Description

Expansion Module, For Use With A, B, C Module Sockets, Standards E49375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.