Shop DAYTON

Relay Socket, Square, 11 Pins, 25 A

  • Mfr # 1EGR3

  • Zoro # G2035704


product price: 
$
10.49
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
3PDT
Mounting - Relay
DIN Rail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1EGR3
Zoro #
G2035704
UPC #
190735138557
Country of Origin
China

Dimensions

Height - Relay Socket
2.48 in
Width - Relay Socket
1.4 in
Length
3.70"
Width
1.4 in
Depth
3.7 in
Depth - Relay Socket
3.7 in
Height
2.48 in
Flat Pin Width
0.102 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
3PDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screw
Number of Pins - Relay
11
Socket Code
R
Contact Rating - Relay Socket
25A @ 300V AC
Color
White
Socket Type
Elevator, Finger Safe
Terminals
Screw
Voltage
300VAC
Item
Relay Socket
Socket Style
Square
Number of Pins
11
Standards
E84694
Status Indicator
None
Contact Rating
25A @ 300VAC
Mounting
Din Rail
Current Rating
25 A
Pin Shape
Flat
Contact Form
3PDT
Electrical Connection
Screw Clamp
Base Style
Square
Contact Rating (AC)
25 A @ 300V
Mounting Style
DIN Rail
Compatible Relays
C Series

Description

Relay Socket, Base Style Square, Contact Form 3PDT, Current Rating 25 A, Electrical Connection Screw Clamp, Flat Pin Width 0.102 in, Number of Pins 11, Pin Shape Flat, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail, Color White, Compatible Relays C Series, Contact Rating (AC) 25 A @ 300V, Depth 3.7 in, Height 2.48 in, Standards E84694, Status Indicator None, Width 1.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews